Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Finishing Tools
Carbon Brushes
1607014116 Carbon Brush Set
By Bosch DIY
1 Review
Order Code:
ZT1026512X
£11.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.49
0%
5 - 9
£11.03
4%
10 - 19
£10.57
8%
20 +
£10.11
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
11.49
https://www.zoro.co.uk/shop/tools-and-machining/carbon-brushes/1607014116-carbon-brush-set/p/ZT1026512X
Add to quotation
Schedule an order and save 5%
View all Carbon Brushes
Description
Brush set for 240V GWS 7-115 & GWS 7-155 AVH grinders.
Tags:
#BulkDiscount
Specifications
Specifications for 1607014116 Carbon Brush Set
Pack Quantity
1
For Use With
240V GWS 7-155 AVH grinders
240V GWS 7-115 AVH grinders
MFR Part No.
1607014116
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome