Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Finishing Tools
Carbon Brushes
999043 Carbon Brush (1 Pair)
By Hitachi Power Tools
Order Code:
ZT1026475X
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.37
4%
10 - 19
£5.14
8%
20 - 49
£4.92
12%
50 +
£4.70
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/tools-and-machining/carbon-brushes/999043-carbon-brush-1-pair/p/ZT1026475X
Add to quotation
Schedule an order and save 5%
View all Carbon Brushes
Description
Carbon brush Sets for
SAT180 110V & 240V polisher
CR13VA 110v & 240V saw recipro
Tags:
#BulkDiscount
Specifications
Specifications for 999043 Carbon Brush (1 Pair)
Pack Quantity
2
MFR Part No.
999043
For Use With
CR13VA 110v & 240V saw recipro
SAT180 110V & 240V polisher
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome