999061 Carbon Brushes

Order Code: ZT1026499X

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

This set of two carbon brushes are designed for use with the G23SF2 110V & 240V angle grinders. They are essential components for ensuring the angle grinders perform properly.

Specifications
• Length: 22.6 mm
• Width: 16.9 mm
• Depth: 6.9 mm

See full description
Specifications for 999061 Carbon Brushes
  • MFR Part No.
    999061
  • For Use With
    G23SF2 110V & 240V grinder
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome