1400W Mixer 110V - 56406-DP
Hover to enlarge the image

1400W Mixer 110V - 56406-DP

Order Code:
MPN:

Product Description

Features: Ideal for mixing up to 120L, Suitable for mixing plaster, mortars, floor screeds, etc, Variable speed, Soft start, High torque, Aluminium gearbox, Supplied with two part mixing paddle and 2M cable with BS plug

1 x Power Mixers, 1400W
Voltage: 110V
Wattage: 1400W
No load speed: 0-800rpm
Max impact rate: 4350bpm
Paddle Diameter: 140mm
Spindle thread: M14
Supplied in case: No
Weight: 3.3kg


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome