220W 63L Electric 230v Cement / Concrete Mixer

Order Code: ZT2117087S

£229.99 Inc VAT (20%)


Description

63L 230V Mains Powered Hyundai Cement Mixer
The HYCM63E is an electric cement mixer from Hyundai with a 63L drum size, able to perfectly mix together materials such as mortar, concrete, and plaster for smaller-scale DIY, building or garden projects.

Driven by a low-maintenance 220W Hyundai electric motor, this electric mixer can be plugged into any standard 3 pin UK plug socket. Its 63L mixing drum has a 47L mixing capacity, allowing you to produce adequate volumes of cement for any smaller projects you’re currently working on. Its 27.5rpm drum rotation speed also ensures fast and thorough mixing.

For larger projects where you need a bigger mixing capacity, we recommend the HYCM160 Electric Cement Mixer.

Easy To Use
This steel cement mixer has a 260mm / 10” drum mouth, making shoveling materials into the cement mixer easier and avoiding wasting any materials by missing the drum mouth to save you both time and money.

The concrete mixer’s handle allows you to manually tilt the drum for easily emptying the finished mix accurately into your wheelbarrow or onto wherever it’s needed in one smooth action.

Portable Mixer With ‘Puncture Proof’ Wheels
The HYCM63E is a small concrete mixer that has been designed to operate at wheelbarrow working height for optimum comfort and ease.

This Hyundai portable concrete mixer is mounted on a strong and robust, free-standing steel frame and its 2 puncture-proof wheels make moving this 25.5kg mixer between tasks across a range of terrains easy.

Plug-and-Play Electric Concrete Mixer
This electric concrete mixer’s 3m power cable allows you enough room to use it away from the plug, making it safer to mix any materials that require water to be added.

The Hyundai HYCM63E is low maintenance, easy to use, and doesn’t require the additional expense of fuel - simply plug it in and you’re ready to go!

For easy cleaning after use, we recommend scouring the drum with a 1” / 2.5cm gravel and water mix, allowing this to mix in the drum for at least two minutes before emptying to lengthen your cement mixer’s lifespan and keep it performing at its best. It is advisable to always wash down your cement mixer, shovels, trowels, and wheelbarrow after use - otherwise, when your next home or garden project comes along, you will have ‘rock solid’ material to remove before you can start! Not to mention it reduces the mixing capacity within the drum.

3 Year Warranty*
For added peace of mind, this electric cement mixer comes with a 3 year Hyundai home-use warranty* / 1 year commercial warranty* (terms apply), including UK-based parts and service to maintain your machine for years to come.

Hyundai Power Products Range
Hyundai’s construction machinery collection includes our range of Mini Dumpers, Compactor Plates, and the HYPM1600E 1600E Electric Paddle Mixer. View our full selection of tools and construction machinery here.

At A Glance:
220W motor
63L drum size
47L mixing capacity
260mm / 10” drum mouth to fit a shovel
Tiltable drum for easy emptying
3m power cable
Puncture-proof tyres for added portability
Easy to use
3 year Hyundai home-use warranty* (terms apply)

See full description
Specifications for 220W 63L Electric 230v Cement / Concrete Mixer
  • Width
    523mm
  • Weight
    25kg
  • Height
    1161mm
  • Depth
    923mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome