0
1
2
3
4
5

Cement Mixer & Handheld Concrete Vibrator with 2m Shaft

Order Code: ZT3960689S

£279.99 Inc VAT (20%)


Description

It's time to tackle that garden project you've been putting off for months (maybe even years) ! And with this complete landscaping bundle it's never been easier.

Whether you need to fix up the garden wall or lay a lovely new patio, this cement mixer is the perfect tool for the job. With a supporting frame this upright machine has a good working height and is free standing so it can be positioned to suit your requirements. The two attached wheels also make it highly portable for moving the mixer closer to your repair or in and out of storage. Along with the manual tilting handle, you have complete control over the position of the drum for loading with materials and pouring straight into a wheelbarrow or onto a tarpaulin. The 250 watt motor rotates the drum 360 degrees at a speed of 30 turns per minute and can hold up to 70 litres of mixing materials, giving you the ability to take on a variety of renovation projects. Whatever the job, this electric concrete mixer machine helps the job run quicker and smoother.

Remove air bubbles and settle concrete quickly with this hand held concrete vibrator. Rapidly create ripple free concrete with the powerful 1100w motor, making this the perfect tool for small columns, concrete slabs or masonry blocks. Vibrating at any angle, the concrete vibrator comes with a ginormous 2m flexible shaft which prevents any excess bending. A lock-on feature makes extended usage more comfortable. Excellent for construction workers or DIY enthusiasts, this tool comes with a 4m power cable, giving you the flexibility to oscillate concrete anywhere on-site. Simply plunge the poker into concrete and watch it quickly remove any air bubbles using the powerful vibration speed of 4860vpm.

Take the work out of your concrete projects and get great results every time with this cement mixer and vibrating tool duo.



Product Features:


* 70L drum capacity
* Super-fast drum speed of 30 turns a minute
* Powerful vibration speed of 4860vpm
* Extra-long 2m flexible shaft

Cement Mixer Specifications:


* Voltage: 240V/50Hz
* Power: 250W
* Turns Per Minute: 30
* Drum Capacity: 70L
* Weight: 30kg
* Colour: Orange

Concrete Vibrator Specifications:


* Motor: 220V/1100W.
* Vibration Speed: 4860VPM.
* Power Cord Length: 400cm/4m/157.48".
* Shaft Diameter: 35mm/3.5cm/1.38".
* Flexible Shaft Length: 200cm/2m/78.74".
* Motor Length: 310mm/31cm/12.2".
* Motor Height: 130mm/13cm/5.12".
* Motor Width: 90mm/9cm/3.54".

See full description
Specifications for Cement Mixer & Handheld Concrete Vibrator with 2m Shaft
  • Power Rating
    250W
  • Colour
    Orange
  • Cord Length
    4m
  • Shaft Diameter
    35mm
  • Shaft Length
    2m
  • Weight
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome