DCD240N-XJ 54V XR Flexvolt Paddle Mixer Bare Unit

Order Code: ZT1254766X

£339.99 Inc VAT (20%)


Description

DCD240N-XJ 54V XR FLEXVOLT Paddle Mixer - Bare Unit

• XR FLEXVOLT cordless technology delivers power equivalent to a 2000W mains input corded mixer
• Variable speed dial for complete range of materials
• Ergonomic dual handle design for control and comfort
• Standard M14 paddle connection
• Supplied with 160mm centre pull down swirl paddle for quick and consistent mixing

See full description
Specifications for DCD240N-XJ 54V XR Flexvolt Paddle Mixer Bare Unit
  • MFR Part No.
    DCD240N-XJ
  • Supply Voltage
    54V
  • Paddle Fitting Thread Size
    M14
  • Includes
    160mm paddle
  • Power Source
    Cordless
  • Maximum No Load Speed
    0-725rpm
  • Paddle Diameter
    160mm
  • Item
    Cordless Paddle Mixers
  • Battery Type
    Lithium-Ion
  • Model Number
    DCD240N-XJ
  • Number of Batteries Supplied
    0
  • Paddle Length
    550mm
  • Voltage
    54V
  • No Load Speed
    725rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome