DCD240N XR FlexVolt Paddle Mixer 54V Bare Unit DEWDCD240N

Order Code: ZT1458192S

£369.99 Inc VAT (20%)


Description

The DEWALT DCD240 XR FlexVolt Brushless Paddle Mixer is the ideal tool for plasterers, tilers, flooring contractors and general builders. The high power FlexVolt battery system provides the equivalent performance of a 1.8kW corded tool with the added convenience of a cordless machine. The DCD240 uses an M14 accessory connector, enabling it to be used with standard mixing paddles. It has an adjustable 5 position speed dial (300/450/550/650/725/min). When changing speeds the motor ramps up or slows down to enable the operator to maintain sufficient control and prevent splashes. It is also fitted with a lock off switch which helps to prevent accidental starting, e.g. when changing the battery. Specification Mixing Paddle 160mm, M14 Thread No Load Speed 300/450/550/650/725/min. Weight 5.1kg The DEWALT DCD240N XR FlexVolt Paddle Mixer is supplied as a bare unit, no battery or charger supplied.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome