DCD240X2-GB 54V XR Flexvolt Paddle Mixer 2X9.0AH Batteries

Order Code: ZT1254765X

£639.99 Inc VAT (20%)


Description

DCD240X2-GB 54V XR FLEXVOLT Paddle Mixer - 2X 9AH

• XR FLEXVOLT cordless technology delivers power equivalent to a 2000W mains input corded mixer
• Variable speed dial for complete range of materials
• Ergonomic dual handle design for control and comfort
• Standard M14 paddle connection
• Supplied with 160mm centre pull down swirl paddle for quick and consistent mixing
• 2 x 9.0Ah XR FLEXVOLT Li-Ion battery pack with state of charger indicator

See full description
Specifications for DCD240X2-GB 54V XR Flexvolt Paddle Mixer 2X9.0AH Batteries
  • Paddle Diameter
    160mm
  • Maximum No Load Speed
    0-725rpm
  • Paddle Fitting Thread Size
    M14
  • Supply Voltage
    54V
  • Includes
    2 x 9.0Ah XR FLEXVOLT Li-Ion battery pack with state of charger indicator
    Heavy duty bag
    160mm centre draw down swirl mixing paddle
    XR Fast charger
  • Power Source
    Cordless
  • MFR Part No.
    DCD240X2
  • Number of Batteries Supplied
    2
  • No Load Speed
    725rpm
  • Item
    Cordless Paddle Mixers
  • Paddle Length
    550mm
  • Model Number
    DCD240X2-GB
  • Battery Type
    Lithium-Ion
  • Voltage
    54V
  • Battery Capacity
    9A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome