0
1
2
3

Electric Paddle Mixer 120L 1400W/110V

Order Code: ZT1227828P

£119.99 Inc VAT (20%)


Description

Powerful 110V electric mixer with a mixing volume of up to 120L. Six speed settings and soft start allow for greater control when mixing. Supplied with two mixing paddles capable of mixing paint, varnish, tile adhesive, cement, plaster, mortar as well as a number of other liquid and dense materials. Lightweight at only 7.5kg. Fitted with over 2m of power cable.

See full description
Specifications for Electric Paddle Mixer 120L 1400W/110V
  • MFR Part No.
    PM120L110V
  • Mixing Capacity
    120L
  • Weight
    7.5kg
  • No Load Speed
    0-800rpm
  • Supply Voltage
    110V
  • Paddle Fitting Thread Size
    M14
  • Paddle Diameter
    140mm
  • Motor Power
    1400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome