Planetary Mixer Metcalfe MP9

Planetary Mixer Metcalfe MP9

Order Code: ZT5538072S

£1,599.99 Inc VAT (20%)


Description

Product features Dimensions 538(H) x 350(W) x 450(D)mm Material Metal Voltage 220-240V Weight 20kg Colour Silver Automatic electronic 10-speed control and digital timer Quiet operation resettable thermal overload Transmission gears are made of heat treated hardened steel High torque 650W motor allows mixing of stiffer doughs and larger batches Non-stop shifting speed from 181 rpm to 561 rpm Supplied with bowl beater whisk dough hook and plastic safety guard with ingredient chute Fully CE approved with an electrically interlocked bowl guard and bowl lift Particularly suitable for bakeries hotels restaurants and canteens

See full description
Specifications for Planetary Mixer Metcalfe MP9
  • Supply Voltage
    220-240V
  • Weight
    20kg
  • Colour
    Silver
  • Material
    Metal
  • Product Type
    Planetary Mixer
  • Motor Power
    650W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome