RUBIMIX-9 Power Max Electric Mixer 2100W 240V

RUBIMIX-9 Power Max Electric Mixer 2100W 240V

Order Code: ZT5591992SCopy

£259.99 Inc VAT (20%)
£269.993.5% off


Description

TheRUBI RUBIMIX-9 POWER MAX Electric Mixer has been designed for mixinglarge quantities of materials, such as: cementitious adhesives, paints or resins.It has a 2-speed mechanical gearbox allows you to select the correct speed for whatever your working with.Within each of these mechanical speeds, the user can adjust the speed at any time by means of an electronic controller.Equipped with a switch lock preventing the machine from being started accidentally, as well as our SOFT START system, which allows a gradual start and reduces the risk of injury due to sudden acceleration.Fitted with a bi-material double handle for improved comfort and stability.The RUBIMIX-9 POWER MAX also features RUBI's exclusive FAST-IN system, which allows the mixing rod to be changed without tools, reducing downtime when removing and replacing the mixing rod. The FAST-IN adapter is easy to remove and allows the use of any M14 threaded connecting rod.The RUBIMIX-9 POWER MAX's standard 140mm diameter 3 spiral rod can mix up to 40kg of material. However, thanks to its 2100W output, the RUBIMIX-9 POWER MAX can be fitted with mixing rods up to 160mm in diameter, allowing for mixing up to 60kg of material.Specifications:Mixing Paddle: 140mm, M14 ThreadInput Power: 2, 100 WattNo Load Speed: 490-880/min.Weight: 7.5kg

See full description
Specifications for RUBIMIX-9 Power Max Electric Mixer 2100W 240V
  • Power Rating
    2100W
  • Weight
    7.5kg
  • Supply Voltage
    240V