0
1
2
3
4
5

T-Mech Electric Cement Mixer 70L

Order Code: ZT3961097S

£179.99 Inc VAT (20%)


Description

Portable Cement Mixer for DIY lovers

Calling all backyard warriors.. it's time. Time to tackle that project you've been putting off for months (maybe even years) Whether it's re-building the crumbling garden wall or laying a patio for the BBQ, there's no need to get the builders in when you know you can do it yourself. All you need is the right tools for the job.

Electric cement mixers are a faster and easier alternative to messy manual mixing in a wheel barrow or on a tarpaulin. With a portable cement mixer you can produce as much concrete and cement as you need, at the perfect consistency.

The T-Mech cement mixer is fully portable and mains powered, with a capacity of 70 litres it will help you tackle domestic repairs, residential renovations and part-time projects.

What's so great about this cement mixer?


* 70 litre drum capacity/46 litre working capacity - make as much or as little as you need
* 250 watt motor creates a super fast drum speed of 30 turns a minute
* Manual handle gives you the freedom to tilt the drum during mixing and tip out the finished mix
* Two wheels for moving the concrete mixer
* Adaptor cable and 13A UK 3 pin plug for mains power
* Stop mixing concrete by hand There's no need to break your back trying to drag it back and forth as the two wheels and supporting frame help you to easily move this electric cement mixer right where you need it.

But not only is this concrete mixer easy to use, it's really fast. The 250 watt motor spins the drum at an average speed of 30 turns a minute, that's one turn every two seconds.

Cement mixer specifications:


* Voltage: 240V/50Hz
* Power: 250W
* Weight: 30kg
* Plug: 13A 3pin UK plug

See full description
Specifications for T-Mech Electric Cement Mixer 70L
  • Product Type
    Electric Cement Mixer
  • Motor Power
    250W
  • Weight
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome