Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Cement & Paddle Mixers
Twister Replacement Paddle
By Evolution Power Tools
Order Code:
ZT1029026X
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/cement-and-paddle-mixers/twister-replacement-paddle/p/ZT1029026X
Add to quotation
Schedule an order and save 5%
View all Cement & Paddle Mixers
Description
For variable speed mixers
Paddle dimensions:
Diameter: 120mm.
Height: 110mm.
Shaft length: 550mm.
See full description
Specifications
Specifications for Twister Replacement Paddle
Compatible Mixing Material
Mortar
Cement
Plaster
Paddle Length
59cm
Special Features
Split Paddle
Overall Length
550
Paddle Fitting Thread Size
M14x2
Dimensions
120(D) x 110(H) x 550(L)mm
Paddle Diameter
120mm
MFR Part No.
013-0006
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome