UT120 110V Mixer Drill

Order Code: ZT3751554S

£229.99 Inc VAT (20%)


Description

Ideal mixer for mixing paint, tile cement, plaster and filler. Features include electronic-power-control system for constant stirring speed and soft-start up. Wrap around handle provides greater user comfort and allows for better control when mixing. Double insulated motor. Supplied with mixing paddle.

Max Basket Dia: 140mm
Collet: M14 (Female)
No Load Speed: 250/580rpm
Rated Power Input: 1150W
Voltage: 110V

See full description
Specifications for UT120 110V Mixer Drill
  • Supply Voltage
    110V
  • MFR Part No.
    UT120/1
  • Paddle Diameter
    120mm
  • No Load Speed
    580rpm
  • Power Source
    Electric
  • Product Type
    Corded Paddle Mixers
  • Model Number
    UT120/1
  • Power Rating
    1150W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome