UT1200 Paddle Mixer 120MM 30KG 240V

Order Code: ZT3447133S

£159.99 Inc VAT (20%)


Description

Makita UT1200 Paddle Mixer 240V
The 240V Makita UT1200 is designed to stir and mix paints, plaster, mortar, tile adhesive, levelling and smoothing compounds and similar materials. The machine has a powerful 960W motor with a rated speed of 360rpm, capable of mixing materials up to 30kg. It is recommended that a paddle no greater than 120mm is used. The machine is available in both 110V and 240V versions. Sold in a cardboard box without mixing paddle.

Features:
Double Insulation
Compact & Lightweight
Twin handle design
Specification:
Mixing Capacity: 30 kg
Max Paddle Diameter: 120 mm
Noise sound pressure: 86 dB (A)
Noise sound power: 97 dB (A)
Noise K factor: 3 dB (A)
Tool Holder Thread: M14 female
Input Wattage 110V; 850 w
Input Wattage 240V: 960 w
Rated speed (110V) : 0-400rpm
Rated speed (240V) : 0-360rpm
Vibration K factor 1.5 m/sec²
Vibration: Mixing1.05 m/sec²
Net weight 3.2 kg

See full description
Specifications for UT1200 Paddle Mixer 120MM 30KG 240V
  • Product Type
    Paddle Mixer
  • Supply Voltage
    240V
  • Maximum Compatible Paddle Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome