380 M0x11.00mm HSS 90 Degree S/S Step Drill

Order Code: ZT3298541S

£39.99 Inc VAT (20%)


Description

Series 380 HSS Straight Shank Step Drills - Metric

Designed to produced tapping holes with a 90° countersunk entry in one operation. Flute type "N" - a general-purpose design recommend for economical drilling of a wide range of materials.
Manufactured to Guhring std. Right hand cutting. 118° point angle, 90° chamfer angle. Bright finish.

See full description
Specifications for 380 M0x11.00mm HSS 90 Degree S/S Step Drill
  • Series
    380
  • Material
    High Speed Steel
  • Finish/Coating
    Bright
  • Drill Point Angle
    118°
  • Number of Pieces
    1
  • Countersink Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome