Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Centre Drills
5-12.50MM HSS Centre Drill Set 5-Pce
By Sherwood
1 Review
Order Code:
ZT1143371X
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/centre-drills/5-12-50mm-hss-centre-drill-set-5-pce/p/ZT1143371X
Add to quotation
Schedule an order and save 5%
View all Centre Drills
Description
5 Piece Set
Sizes: 5 x 2mm, 6.3 x 2.5mm,
8 x 3.15mm, 10 x 4mm and
12.5 x 5mm.
Tags:
#BulkDiscount
Specifications
Specifications for 5-12.50MM HSS Centre Drill Set 5-Pce
Shank Type
Plain Round
Countersink Angle
60°
Minimum Drill Point Length
2.5mm
6.3mm
3.1mm
3.9mm
5mm
Material
High Speed Steel
Finish/Coating
Uncoated
Cutting Style
Plain
Maximum Drill Point Length
4.9mm
7.5mm
4.1mm
6.2mm
3.3mm
Standards Met
DIN 333A
BS 328
ISO 2541
ISO 2540
ISO 866
Drill Point Diameter
2mm
5mm
2.5mm
3.15mm
4mm
Drill Point Angle
120°
Body Diameter
2.5mm
5mm
2mm
3.15mm
4mm
Trade Size
10
6.3
5
12.5
8
Number of Pieces
5
ISO Category
K
N
P
Minimum Drill Size
12.5mm
Maximum Drill Size
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome