Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Centre Drills
581 0.50x3.15mm HSS Centre Drill
By Guhring
Order Code:
ZT5130830S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/centre-drills/581-0-50x3-15mm-hss-centre-drill/p/ZT5130830S
Add to quotation
View all Centre Drills
Description
Series 581 HSS Centre Drills - Metric
Specifications
Specifications for 581 0.50x3.15mm HSS Centre Drill
Cutting Style
Centre Drill
Drill Point Angle
118
MFR Part No.
00581 000.500
Series
581
Number of Pieces
1
Drill Point Diameter
3.2mm
Finish/Coating
Uncoated
Countersink Angle
60
Body Diameter
0.5mm
Overall Length
25mm
Material
High Speed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome