Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Centre Drills
A201 3.00 x 8.00mm HSS Centre Drill
By Dormer
Order Code:
ZT3110143S
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/centre-drills/a201-3-00-x-8-00mm-hss-centre-drill/p/ZT3110143S
Add to quotation
Schedule an order and save 5%
View all Centre Drills
Description
Series A201 HSS Centre Drill - 60° - Metric
Specifications
Technical Information
Specifications for A201 3.00 x 8.00mm HSS Centre Drill
MFR Part No.
A2013.0X8.0
Drill Point Angle
122°
Number of Pieces
1
Series
A201
Body Diameter
8mm
Cutting Style
Plain
Drill Point Diameter
3mm
Material
High Speed Steel
Overall Length
50mm
Maximum Drill Point Length
4.4mm
Countersink Angle
60°
Minimum Drill Point Length
3.9mm
Finish/Coating
Bright
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome