0
1

BS1-BS5 HSS Centre Drill Set 5 Piece

Order Code: ZT1143418X

£14.99 Inc VAT (20%)
£15.996% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%

Currently unavailable

Description

5 Piece Set
Sizes: BS1, BS2, BS3, BS4, BS5.

Specifications for BS1-BS5 HSS Centre Drill Set 5 Piece
  • Cutting Style
    Plain
  • Body Diameter
    1/4in
    5/16in
    1/8in
    3/16in
    7/16in
  • Drill Point Diameter
    3/32in
    3/64in
    1/8in
    3/16in
    1/16in
  • Material
    High Speed Steel
  • Finish/Coating
    Uncoated
  • Shank Type
    Plain Round
  • Drill Point Angle
    120°
  • Trade Size
    2
    3
    1
    4
    5 BS
  • Standards Met
    BS 328
    ISO 866
    ISO 2541
    DIN 333A
    ISO 2540
  • Minimum Drill Point Length
    5/64in
    1/8in
    5/32in
    1/16in
    1/4in
  • Countersink Angle
    60°
  • Maximum Drill Point Length
    3/16in
    5/16in
    5/32in
    9/32in
    3/32in
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome