C100 Series HSS Centre Drills (Imperial)


Select
£1.75 Inc VAT (20%)


See all variants from £1.75

Description

Inch Series - Series C100 are designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications.

Features and Benefits
• Manufactured from high speed steel for increased tool durability
• Spiral flutes create quality centre holes
• Suitable for drilling steel, cast iron, aluminium, brass and plastics

Specifications
• 60° inclusive angle
• Point angle 120°
• Plain round shank
• Manufactured to BS328: Part 2:1986, DIN333A, ISO866, ISO2540, ISO2541

Typical Applications
• Steel
• Stainless Steel
• Cast iron
• Aluminium
• Brass
• Plastics

See full description

Feature Attributes

Series:
C100
Standards Met:
BS 328,ISO 2541,ISO 866,DIN 333A,ISO 2540
Finish/Coating:
Uncoated
Drill Point Angle:
120 °
Countersink Angle:
60 °
Cutting Style:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome