HSS TiN Tipped Centre Drills - Imperial


Select
£2.54 Inc VAT (20%)
Up to 16% off


See all variants from £2.54

Description

Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications. TiN coating on working parts for increased heat and wear resistance, offering a prolong efficient cutting lifespan.

Features and Benefits
• HSS construction for increased durabiluty
• TiN coating for increased heat and wear resistance
• Delivers high quality centre holes in most drilling applications

Typical Applications
• Drilling

Standards
• BS 328 : Part 2 : 1986,
• DIN 333A, ISO 866, ISO 2540, ISO 2541

Feature Attributes

Cutting Style:
Plain
Finish/Coating:
TiN
Material:
High Speed Steel
Shank Type:
Plain Round
Countersink Angle:
60 °
Drill Point Angle:
120 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome