K1111 0.50MM Form-A Centre Drill

Order Code: ZT1143442X

£7.59 Inc VAT (20%)


Description

- HSS - uncoated
- Form A
- right-hand cutting
- for centring 60° without protective countersink
- for straight contact surfaces in acc. with DIN 332 A

See full description
Specifications for K1111 0.50MM Form-A Centre Drill
  • Material
    High Speed Steel
  • Series
    K1111
  • Standards Met
    DIN 332 A
  • Countersink Angle
    60°
  • Finish/Coating
    Uncoated
  • MFR Part No.
    5073514
  • Cutting Style
    Centre Drill
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome