K1111 4.00mm Form-A Centre Drill

Order Code: ZT1049867P

£12.99 Inc VAT (20%)


Description

K111 Series
HSS - uncoated
Form A
Cylindrical shank
Right-hand cutting
For centring 60° without protective countersink
For straight contact surfaces in acc. with DIN 332 A
DIN 333

See full description
Specifications for K1111 4.00mm Form-A Centre Drill
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome