Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Chain Wrenches
Filter Wrench - Chain - 125mm - 2645
By Laser
Order Code:
ZT3598328S
£11.29
Inc VAT (20%)
£11.99
5.5% off
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/tools-and-machining/chain-wrenches/filter-wrench-chain-125mm-2645/p/ZT3598328S
Add to quotation
View all Chain Wrenches
Description
Filter wrench
Aluminium handle
Handles diameters up to 125mm
Tags:
#ReducedPrice
Specifications
Specifications for Filter Wrench - Chain - 125mm - 2645
Product Type
Engine Tools
Handle Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome