0
1
2
3

0-47-681 Fat Max Chalk Line 30m Set

Order Code: ZT1009206X

£17.99 Inc VAT (20%)


Description

Large 45g chalk capacity to reduce refilling times. Rubber over moulded case for strength and better grip. High impact ABS case for durability. Sliding door for quick and easy refill. Metal crank folds into the case for ease of storage. Stainless steel end hook for added durability and rust prevention. Patented chalk view window to see exactly how much chalk you have left. 3.5 to 1 gear ratio - rewinds 3x faster. Can be used vertically as a plumb bob.

See full description
Specifications for 0-47-681 Fat Max Chalk Line 30m Set
  • Hook Material
    Stainless Steel
  • MFR Part No.
    0-47-681
  • Chalk Colour
    Blue
  • Gear Ratio
    3.5 to 1
  • Type
    Chalk Line Kit
  • Line Length
    30m
  • Case Material
    Rubber over ABS
  • Chalk Capacity
    45fl oz (UK)
  • Recommended Environment
    Indoor/Outdoor
  • Protection Features
    Rustproof
  • Includes
    Fine Tip Black Marker
    Chalk Refill
    Chalk Line Reel