1-47-803 Builders Chalk Blue 225g s

Order Code: ZT3108583S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.636%
10 +£5.2712%


Description

Stanley 1-47-803 Blue Chalk Refill 225g / 8oz
The Stanley 1-47-803 is a 225 gram blue powder chalk refill for chalk lines. This all round colour is suitable for both interior and exterior use, with good resistance to all atmospheric conditions (water-resistant). It comes supplied in an easy pour, refillable bottle.

Features:
Blue: all-round colour for interior and exterior use
Colour recommendations
Good resistance to all atmospheric conditions
Indelible
Powder specially formulated for good adhesion and high visibility
Water resistant
Specification:
Colour: Blue
Contents: 225g/8oz

See full description
Specifications for 1-47-803 Builders Chalk Blue 225g s
  • Product Type
    Chalk Refill
  • Colour
    Blue