Anti Slip Hall Marking Paint, 5 Litre Bucket, Stone Grey

Order Code: ZT2734548S

£299.99 Inc VAT (20%)


Description

Anti slip hall marking paint, 5 litre bucket, stone grey. Supplied = assembled. Colour = stone grey RAL 7030. Contents = 5 l. Hazard class = GHS02, GHS07. Product type = floor paints. Largely resistant to oil, solvents and cleaning agents. Very robust and durable. Good coverage and dries quickly. Suitable for forklifts. With fine quartz granulate - one component paint. Ensures a non-slip surface with good grip Slip resistance R10 (DIN 51130) For industrial floors subject to heavy wear Adheres to: concrete, asphalt, screed Easy to use: stir the paint and apply with a paint roller. Consumption: 5 l container for approx. 20 m² Tip: a compatibility test to determine the paint drying time and adhesion is recommended for coated surfaces (e.g. epoxy floors)

See full description
Specifications for Anti Slip Hall Marking Paint, 5 Litre Bucket, Stone Grey
  • Colour
    White Aluminium
  • Product Type
    Floor Paints
  • Hazard Class
    GHS02, GHS07
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome