Blackboard Chalk White

Blackboard Chalk White

Order Code: ZT5514966SCopy

£1.01 Inc VAT (20%)
£1.1915% off
QuantityPriceDiscount
1 - 19£1.010%
20 - 49£0.974%
50 - 99£0.938%
100 - 199£0.8912%
200 +£0.8516%


Description

Pica Classic 581 Blackboard Chalk
Color: white
Squared shape
Rich colour application
For versatile use
Diameter: 12 mm, Length: 85 mm

See full description
Specifications for Blackboard Chalk White
  • Length
    85mm
  • Shape
    Squared
  • Colour
    White
  • Diameter
    12mm
  • Product Type
    Blackboard Chalk