0
1

Blue Chalk, Chalk Line & Line Level Set BAHCLSET

Order Code: ZT1274971P

£23.99 Inc VAT (20%)


Description

This Bahco Chalk Line Set contains the following 1 x Bahco CL-1221 Chalk Line Reel with a 3 X rewind speed and a clutch function that allows for fast and easy unwinding. It holds upto 50g of chalk, allowing a long working life between refills. It can also be used as a plumb bob and there is a handy belt clip for easy storage on he go. Comes with 30m of mixed orange nylon and cotton line strong 16kg breaking strain and high chalk retention. The line is fitted with a claw and hook end. 1 x Bahco Marking Chalk Blue 227g. Comes in an easy pour bottle. Fine milled so it easily attaches to the chalk line cord. Makes clear and long-lasting lines. Suitable for indoor and outdoor use. For use with Bahco chalk line as well as other makes. 1 x Bahco Line Level

See full description
Specifications for Blue Chalk, Chalk Line & Line Level Set BAHCLSET
  • MFR Part No.
    CL-1221-SET
  • Line Length
    30m
  • Line Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome