Chalk Line 30m, Blue Chalk & Level STA047443

Order Code: ZT1292778P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

This Stanley Chalk Line has an ergonomic design, with a high impact ABS case for durability. It has an on-board hook storage, a crank which folds into a case for storage and a sliding door which allows for quick and easy refill (30g. Chalk Capacity). It has a stainless steel end hook for added durability and rust prevention, and can hold 30m of string. Supplied with 113g blue chalk and line level.

See full description
Specifications for Chalk Line 30m, Blue Chalk & Level STA047443
  • Line Length
    30m
  • Line Type
    Chalk Line

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome