0
1
2
3

Chalk Line Refills - Large


£1.23 Inc VAT (20%)
Up to 11.5% off

See all variants from £1.23

Description

Suitable for all chalk lines, these refills are ideal for refilling your existing chalk line. All products provide good colour fastness and weather resistance. Supplied in squeezable bottle, the product is available in three colours and two sizes. Blue chalk is ideal for general exterior and interior use, Red for exterior masonry work indelible in use and White for interior use such as fixing a dado rail.

Features and Benefits
• Weather resistance ensures the chalk will not wash away in the rain
• Available in a variety of colours to suit your needs
• Suitable for all chalk lines for versatility of use
• Supplied in a squeezable bottle to allow you to easily dispense your desired amount of refill

Typical Applications
• Retail
• Warehousing
• Industrial

Notes
• Blue: for general exterior and interior use
• Red: for exterior masonry work indelible in use
• White: for interior use such as fixing a dado rail

See full description

Feature Attributes

Type:
Chalk Refill
Protection Features:
Weather-resistant Chalk
Product Reviews -
6 years ago by Donald
Good chalk which leaves a nice line

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome