CLP30 Chalk Line 30m (100ft)

Order Code: ZT2594271S

£21.99 Inc VAT (20%)


Description

The Hultafors CLP30 Chalk Line has a 30m line, metal crank and quick gear function 3:1. The housing is made from ABS plastic, has a big opening for refilling and a cap with bayonet joint and contains up to 100g of chalk. The line is braided cotton/polyester with high absorbing chalk capacity and considerable increased numbers of distinct lines - up to 10 lines. The crank is fitted with an ergonomic release button and knob. It can be locked in the open and closed position. The cap is secured by the hook, no line is left hanging loose. There is also a secure strap function.

See full description
Specifications for CLP30 Chalk Line 30m (100ft)
  • Line Type
    Chalk Line
  • Line Length
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome