Construction Site Marking Spray, Content 500 Ml, Solvent-Based, Pack Of 12 Cans, Black

Order Code: ZT2692954S

£109.99 Inc VAT (20%)


Description

Construction site marking spray, content 500 ml, solvent-based, pack of 12 cans, black. Supplied = assembled. Colour = black. Contents = 0.5 l. Hazard class = GHS02, GHS07. Product type = construction site marking sprays. Solvent-based construction site marking spray. Markings visible for long periods due to special paint concentrate. Clean spray paint with regular spray jet. Hardwearing, weather resistant markings. Fluorescent markings for higher visibility. No CFCs, lead or cadmium. Short drying time. Construction site marking spray trig-a-cap original. Professional and high visibility markings in no time: Surveying points, topographic markings, asphalting work, service roads, pipe routes and conduits, accident scenes, markings in building construction and civil engineering, road construction and much more. New, improved protective cap - prevents accidental escape of paint. Can be used by hand or with a marking stick. Fine a precise lines on every surface , e.g. on concrete, asphalt, sand, grass, gravel, wood or earth. Pack of 1 box containing 12 cans

See full description
Specifications for Construction Site Marking Spray, Content 500 Ml, Solvent-Based, Pack Of 12 Cans, Black
  • Colour
    Black
  • Pack Quantity
    12
  • Product Type
    Construction Site Marking Sprays
  • Hazard Class
    GHS02, GHS07
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome