Floor Paint, 5 Litre Bucket, Stone Grey

Order Code: ZT2734506S

£199.99 Inc VAT (20%)


Description

Floor paint, 5 litre bucket, stone grey. Supplied = assembled. Colour = stone grey RAL 7030. Contents = 5 l. Hazard class = GHS02, GHS07. Product type = floor paints. Good coverage and dries quickly. Adheres to concrete, cement, asphalt, composite stone and open-pored tiles. Dirt resistant, easy to clean. Resistant and durable. Suitable for forklifts. Largely resistant to oil, solvents and cleaning agents. Single colour components. For high-traffic factory and workshop floors, warehouse or sales rooms in indoor areas. Easy to apply with brush, roller or sprayer. A roller should be used for uniform application on large surfaces. Min. ambient drying temperature 20 °C: dust dry after 3 hours, can be walked on after 24 hours, cures completely after 5 days. Please note When applying to substrates, drying time and adhesion should be tested first. 5 litre bucket for approx. 20 - 25 m². On request, floor paint can also be supplied with non-slip quartz granules to R10 DIN 51130.

See full description
Specifications for Floor Paint, 5 Litre Bucket, Stone Grey
  • Colour
    Light Grey
  • Product Type
    Floor Paints
  • Hazard Class
    GHS02, GHS07
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome