Ground Marking Paint Set, Marking Trolley With 12 Cans Of Traffic Paint, Blue, Incl. Accessories

Order Code: ZT2693132S

£499.99 Inc VAT (20%)


Description

Ground marking paint set, marking trolley with 12 cans of Traffic Paint, blue, incl. accessories. Supplied = pre-assembled, final assembly by customer. Colour = blue. Scope of delivery = floor marking device, side striper, snap line (30 m) , marking powder (100 g) , operating instructions, parking space plan, 1 box of floor marking paint. Line width min. = 30 mm. Line width max. = 100 mm. Material = metal. Hazard class = GHS02, GHS07. Product type = floor marking trolleys with cans of spray paint. For professional markings in indoor and outdoor areas. Hardwearing ground marking device for dead straight markings. Set incl. 1 box of ground marking paint. New Perfekt Striper ground marking device For professional and economical marking in indoor and outdoor areas in car parks and garages, open spaces, industrial markings, safety markings, factory halls, warehouses etc. The marking device is ready for use at any time and needs no subsequent cleaning at all Shake the can vigorously - place it in the device - move along the route to be marked - finished. New ergonomic handle to make operating the spray can easier. No maintenance or repair necessary. Set with 12 cans in one colour. Traffic Paint ground marking set For professional and economical marking in indoor and outdoor areas in car parks and garages, open spaces, industrial markings, safety markings, factory halls, warehouses etc. Included in the set: - Ground marking device - Side striper (for markings close to walls) - Chalk line (30 m) - Marking powder (100 g) - Operating instructions and car park plan - 12 can of Traffic Paint ground marking paint

See full description
Specifications for Ground Marking Paint Set, Marking Trolley With 12 Cans Of Traffic Paint, Blue, Incl. Accessories
  • Colour
    Blue
  • Hazard Class
    GHS02, GHS07
  • Material
    Metal
  • Product Type
    Ground Marking Paint Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome