Marking Paint, Contents 500 Ml, Pack Of 12, Black

Order Code: ZT2692672S

£269.99 Inc VAT (20%)


Description

Marking paint, contents 500 ml, pack of 12, black. Supplied = assembled. Colour = black. Contents = 0.5 l. Drying time = 20 min. Hazard class = GHS02, GHS07. Product type = spray paints. With high pigment content. Hard-wearing and weatherproof. Special nozzle for sharp-edged markings. Resistant to temperature fluctuations. No CFCs, lead, cadmium or toluene. Traffic Paint road marking paint - for professional and economic marking in indoor and outdoor areas. Ensure precise markings on the ground in your car parks and routes within the company. Grey and black paint is used to cover markings which are no longer required. Dries quickly: Dry in approx. 20 minutes. Hard in approx 4 hours. Can be driven on after approx. 12 hours. Yield: Depending on the set line width, one box of 12 cans will cover approx. 600 m. To prevent the can from clogging, briefly spray the nozzle free of residue after use. Pack of 1 box containing 12 cans. Please note Test the paint prior to application, as adhesion can vary according to the road surface and weather conditions. When marking sealed or treated surfaces, we recommend testing the paint for compatibility, drying time and adhesion in each case. The surface may need to be briefly sanded back or a primer may need to be used to ensure optimal adhesion. If the surface has not be prepared accordingly, the marking paint may peel off after a short period of time.

See full description
Specifications for Marking Paint, Contents 500 Ml, Pack Of 12, Black
  • Colour
    Black
  • Product Type
    Spray Paints
  • Pack Quantity
    12
  • Hazard Class
    GHS02, GHS07
  • Supplied
    Assembled
  • Drying Time
    20min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome