Road Marking Paint, 25 Kg Pail, Green

Order Code: ZT2692828S

£529.99 Inc VAT (20%)


Description

Road marking paint, 25 kg pail, green. Supplied = assembled. Colour = green. Contents = 15.15 l. Drying time = 20 min. Hazard class = GHS02, GHS07, GHS08. Product type = outdoor marking paints. For application in indoor and outdoor areas. Highly resistant to wear and weather. Dries quickly. Traffic Road Marking Paint Road marking paint for professional markings on concrete or asphalt roads Application using a roller, brush or spray method ( not suitable for an airless sprayer) Use with Traffic Paint thinner for application using the spray method (see Accessories) Areas of application: Marking parking spaces, marking roads, marking halls, marking company premises, marking special fields, marking race tracks, coatings and much more. Dries quickly: Dry: approx. 20 minutes. Hard: approx 4 hours. Can be driven on after approx. 12 hours. *Colours may exhibit slight differences to the RAL numbers specified. Please note: Test the paint prior to application, as adhesion can vary according to the road surface and weather conditions. When marking sealed or treated surfaces, we recommend testing the paint for compatibility, drying time and adhesion in each case. The surface may need to be briefly sanded back or a primer may need to be used to ensure optimal adhesion. If the surface has not be prepared accordingly, the marking paint may peel off after a short period of time.

See full description
Specifications for Road Marking Paint, 25 Kg Pail, Green
  • Colour
    Green
  • Product Type
    Outdoor Marking Paints
  • Supplied
    Assembled
  • Hazard Class
    GHS02, GHS07, GHS08
  • Drying Time
    20min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome