0
1

Super Tough Bonded Braided Nylon Line (Orange, Black & Gold) - 685

Order Code: ZT5515533S

£38.99 Inc VAT (20%)


Description

The highest quality mason's line on the market! Premium Bonded Braided Nylon Mason's line is 35% stronger than regular mason's line. This tube of 685' of orange, black, and gold line is great as mason's line for a strong, tight line, or any odd jobs where a superior line is needed. The special braiding process creates extra elasticity which helps eliminate any sagging in this line making it perfect for laying out even rows of block and brick. This long-wearing, tough #18 orange, black, and gold line is easy to see on the job site. The nylon line won't mildew, nor be affected by oil or mortar. The nylon material won't absorb water or see the effects of moisture and humidity like other lines. The line then goes through a special bonding process which adds extra abrasion and alkali resistance. The bonded line is better at securely holding knots. The line stands up to the abuse of a job site from trowels striking it. The line is tested to 216 lbs. for superior hold. Proudly made in the USA Strong #18 line Orange, black, and gold line is easy to see on the jobsite Strong braided line aids elasticity and eliminates sagging Nylon is abrasion and alkali resistant such as oil or mortar Won't absorb water or be affected by humidity, won't mildew Pull tight for a straight accurate line Bonded to hold knots 35% stronger than regular mason's line 216 lb. test for strength 685 Ft. of line Made in the USA

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome