BCF-ST Long SeriesRoughing ball straight neck long shank cutters. Suitable for semi-finishing. HRC50. Diameter: 32mm. 2 flute.BCF-3243S32ST100: overall length: 200mm.BCF-3243S32ST200: overall length: 300mm.