0-16-128 5002 Bevel Edge Chisel Set of 3

Order Code: ZT2602998S

£14.99 Inc VAT (20%)
£17.9916.5% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Stanley 0-16-128 5002 Bevel Edge Chisel (Set of 3) The Stanley 0-16-128 is a set of three Tradesmen quality chisels with bevelled edges. They come in three different sizes: 12mm, 18mm and 25mm and feature ground finished, hardened and tempered alloy steel blades with one piece, solid impact resistant blue polypropylene plastic handles for maximum strength and durability. Features: Bevelled edge wood chisels Designed for Tradesmen Ground finished, hardened and tempered alloy steel blades Fully heat-treated forged steel blade for longer life Lacquered blade for rust prevention Shock-proof collar between sleeve and blade Solid polypropylene handles for durability Sizes included: 12mm (1/2") 18mm (3/4") 25mm (1") Specification: Net Weight: 0.6kg

See full description
Specifications for 0-16-128 5002 Bevel Edge Chisel Set of 3
  • Product Type
    Chisel Set
  • Weight
    0.6kg