1618600015 SDS Max Pointed Chisel 300mm

Order Code: ZT2602147S

£12.29 Inc VAT (20%)


Description

Bosch 1618600015 SDS Max Pointed Chisel 300mm The Bosch 1618600015 chisel is ideal for use in a number of demolition applications such as chipping and chiselling in concrete. You can expect precise adjustment work thanks to the innovative pointed tip and extremely long life with its steel construction. Provides up to 30% longer life and 15% higher material removal compared to other models with SDS max shank systems. Features: Ideal for standard chiselling, chipping and demolition applications in brick and concrete This model has a pointed tip which ensures greater precision in adjustment work You can expect up to 30% longer life and 15% higher material removal compared to other models To be used with an SDS Max Shank System Specification: Total length: 300mm

See full description
Specifications for 1618600015 SDS Max Pointed Chisel 300mm
  • Length
    300mm
  • Product Type
    Chisel
  • Material
    Steel
  • Applications
    Demolition

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome