2608690141 400x25mm Sds-Max Flat Chisel

Order Code: ZT1190134X

£12.99 Inc VAT (20%)


Description

The SDS max Flat Chisel provides standard chiselling for various demolition applications in concrete and brick. Good material removal on light applications is made possible by the flat cutting edge. The chisel is intended for use in applications such as mortising, demolition and adjustment work, as well as for restoring joints and clearing reinforcements. It is compatible with SDS max shank systems.

Specifications for 2608690141 400x25mm Sds-Max Flat Chisel
  • MFR Part No.
    2 608 690 141
  • Overall Length
    400mm
  • Overall Width
    25mm
  • Chisel Type
    Flat Chisel
  • Chisel Cutting Edge
    25mm
  • Shank Type
    SDS-Max
  • Product Type
    Power Tool Chisels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome