2608690142 SDS-Max Pointed Chisel 400mm

Order Code: ZT3961610S

£14.99 Inc VAT (20%)


Description

Bosch 2608690142 SDS-MAX Pointed Chisel 400 mm
Chisels suited to heavy rotary and demolition hammers with SDS-Max shanks from Bosch. For demolition and correction work in concrete, and breakthroughs in masonry. Chisel for universal work in concrete and masonry. The entire impact energy is concentrated on one point and allows for the highest possible material removal rate due to the subsequent wedge effect.

Features:
Pointed chisel SDS max
Self sharpening with 30% higher material removal rate
For use with heavy rotary hammers and breakers
Long life
Specification:
Weight: 1kg

See full description
Specifications for 2608690142 SDS-Max Pointed Chisel 400mm
  • Product Type
    Pointed Chisel
  • Length
    400mm
  • Weight
    1kg
  • Shank
    SDS-Max
  • Applications
    Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome