2608690146 SDS+ Wide Spade Chisel 40mm x 250 mm

Order Code: ZT3961644S

£15.99 Inc VAT (20%)


Description

Bosch 2608690146 SDS-Plus Wide Spade Chisel 40 x 250 mm
Chisels suited to light rotary and demolition hammers with SDS-Plus shanks from Bosch. Long lifetime due to optimum hardening process. Chisel for removing large areas of roughcast and for light duty demolition work in masonry. Wide flat chisel for knocking off plastered walls, and for breaking up and loosening soil, floor pavement and bitumen.

Features:
Wide Spade Chisel SDS-Plus
Self sharpening with 30% higher material removal rate
For use with light rotary hammers and breakers
Long life


Specification:
Weight: 0.5kg

See full description
Specifications for 2608690146 SDS+ Wide Spade Chisel 40mm x 250 mm
  • Weight
    0.5kg
  • Product Type
    SDS+ Wide Spade Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome