0
1

2609390394 SDS+ Long Life Flat Chisel 20 x 250mm

Order Code: ZT3949574S

£15.99 Inc VAT (20%)


Description

Bosch 2609390394 SDS Plus Long Life Flat Chisel 20mm x 250mm
The Bosch 2609390394 SDS+ Flat Chisel provides 30% longer lifetime and 15% higher material removal rate than standard chisels. This makes it ideal for various applications in concrete with less jamming and more progress. It features self-sharpening power ribs which prevent the chisel from getting stuck. This model is long lasting and extremely durable.

Features:
SDS plus Flat Chisel is ideal for various applications in concrete with less jamming and more progress
The self-sharpening power ribs provide a higher material removal rate and prevent the chisel from getting stuck
Viper teeth on the chiselling edge offer increased work progress
Ideal for destroying or removing walls, restore joints and clear reinforcements
Compatible with an SDS plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop
Specification:
Total length: 250mm
Chisel cutting edge: 20mm

See full description
Specifications for 2609390394 SDS+ Long Life Flat Chisel 20 x 250mm
  • Product Type
    Flat Chisel
  • Size
    20mm x 250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome