263.G19 Chisel

Order Code: ZT3297394S

£17.99 Inc VAT (20%)


Description

Available in two sizes, these Cold Chisels with Comfort Grip Handles provide an efficient way of working. They feature hardened tips and heads as well as a cutting angle of 60°.

Features and Benefits
• Available in two sizes to suit varying requirements
• With comfort grip handle for ease of use
• Hardened edge for durability

See full description
Specifications for 263.G19 Chisel
  • Product Type
    Cold Chisel
  • Overall Length
    190mm
  • MFR Part No.
    263.G19
  • Blade Width
    15mm
  • Blade Material
    Steel