Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
3088 Plugging Chisel 1X10"
By Ck
Order Code:
ZT3138898S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
1
Add to basket
Get it in
13-16
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/3088-plugging-chisel-1x10-inch/p/ZT3138898S
Add to quotation
View all Chisels
Description
3088
For removing cement mortar from between bricks.
Overall length: 26cm.
Octogon handle: 16mm.
See full description
Tags:
#BulkDiscount
Specifications
Specifications for 3088 Plugging Chisel 1X10"
MFR Part No.
T3088
Product Type
Plugging Chisel
Blade Material
Steel
Overall Length
250mm
Blade Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome