380 x 3mm (15"X1/8") Moil Point Chisel

Order Code: ZT1025329X

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

For Kango: 501, 627, 628, 637, 638, 430 - Type 750 Shanks. 19mm Hex Shank with Single Flat and Round Tang.

Specifications for 380 x 3mm (15"X1/8") Moil Point Chisel
  • Chisel Type
    Moil Point
  • Overall Length
    380mm
  • Overall Width
    3mm
  • MFR Part No.
    P211A07K0380
  • Chisel Cutting Edge
    3mm
  • Shank Type
    Hex
  • Pack Quantity
    1
  • Item
    Power Tool Chisels